OSHA Compliant Standard 6 Inch Safety Extension Tip for Air Blow Guns, PK 6

  • Mfr # BXS06-D6

  • Zoro # G405379296


product price:  $57.45
/pk 6, $9.58/ea

Key Features

Length
6 in
Base Material
Brass
Material
Brass
Color
Golden
Application
Air Blow Guns
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXS06-D6
Zoro #
G405379296
UPC #
99461689374
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Safety Extension Tip
Base Material
Brass
Material
Brass
Color
Golden
Application
Air Blow Guns
Thread
1/8" MPT

Description

Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 6" extension safety blowgun tip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.