Fm71 1/8X36 Bl Vinyl Auto Fine, Pk12, 0.13" W x 36" L, Blue, Natural Rubber Adhesive, 12 PK
Mfr # FM71..1
Zoro # G1567986
product price:Â $94.59
/pk 12, $7.88/ea
Sold in multiples of 24 for $2,270.16
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
36"
Tape Width
0.13"
Material
Blue PVC
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FM71..1
Zoro #
G1567986
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
36"
Tape Width
0.13"
Tape Thickness
5.4 mil
Tape Core Diameter
4.23"
Details
Item
Fm71 1/8X36 Bl Vinyl Auto Fine,Pk12
Tape Color
Blue
Material
Blue PVC
Tape Adhesive
Natural Rubber
Tape Elongation
1.5
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Preferred for medium to high temperature applications where a sharp, fine line is required. Used where a tape must meet a variety of paint masking applications.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Fm71 1/8X36 Bl Vinyl Auto Fine,Pk12, Number of Adhesive Sides 1, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.