Pb1 Blk 18Mmx54.8M Ipg, Pk48, 0.71" W x 54.8" L, Black, Natural Rubber/Resin Adhesive, 48 PK
Mfr # PB1...11
Zoro # G1568099
product price:Â $225.99
/pk 48, $4.71/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Tape Length
54.8"
Tape Width
0.71"
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PB1...11
Zoro #
G1568099
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.71"
Tape Thickness
5.7 mil
Details
Item
Pb1 Blk 18Mmx54.8M Ipg,Pk48
Tape Color
Black
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
0.08
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Especially suited for bookbinding, packaging, identification, sealing and protection.
Tape Adhesive Format
Single-Sided
Tape Type
Pb1 Blk 18Mmx54.8M Ipg,Pk48
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Pb1 Blk 18Mmx54.8M Ipg,Pk48, Tape Adhesive Format Single-Sided, Pb1 Blk 18Mmx54.8M Ipg,Pk48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.