Pf3 Blk 18Mmx54.8M Ipg, Pk48, 0.71" W x 54.8" L, Black, Synthetic Rubber/Resin Adhesive, 48 PK
Mfr # PF3
Zoro # G8634812
product price:Â $194.99
/pk 48, $4.06/ea
Sold in multiples of 2 for $389.98
Free Shipping & Returns
Key Features
Tape Color
Black
Tape Length
54.8"
Tape Width
0.71"
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PF3
Zoro #
G8634812
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.71"
Details
Item
Pf3 Blk 18Mmx54.8M Ipg,Pk48
Tape Color
Black
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
0.07
Type
Paper Masking Tape
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping.
Description
Pf3 Blk 18Mmx54.8M Ipg,Pk48, Package Quantity 48
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.