This item is Discontinued.

Intertape Pf3 Org 18Mmx54.8M Ipg, Pk48, 0.71" W x 54.8" L, Orange, Synthetic Rubber/Resin Adhesive, 48 PK PF3

Pf3 Org 18Mmx54.8M Ipg, Pk48, 0.71" W x 54.8" L, Orange, Synthetic Rubber/Resin Adhesive, 48 PK (Discontinued)

  • Mfr # PF3
  • Zoro # G8633850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PF3
Zoro #
G8633850
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.71"

Details

Item
Pf3 Org 18Mmx54.8M Ipg,Pk48
Tape Color
Orange
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
0.07
Type
Paper Masking Tape
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping.

Description

Pf3 Org 18Mmx54.8M Ipg,Pk48, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.