Pkaqu 12Mmx55M Am, Pk72, 0.47" W x 54.8" L, Aqua, Natural Rubber / Resin Adhesive, 72 PK
Mfr # AM
Zoro # G8634663
product price:Â $191.99
/pk 72, $2.67/ea
Sold in multiples of 5 for $959.95
Free Shipping & Returns
Key Features
Tape Color
Aqua
Tape Length
54.8"
Tape Width
0.47"
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AM
Zoro #
G8634663
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.47"
Tape Core Diameter
5.31"
Diameter
5.31
Details
Item
Pkaqu 12Mmx55M Am,Pk72
Tape Color
Aqua
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
12
Tape Application
For paint masking requiring adhesion to and removal from a variety of surfaces.
Type
Paper Masking Tape
Description
Pkaqu 12Mmx55M Am,Pk72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.