Shop INTERTAPE

Polymer MF2100 Butyl Mastic Foil Tape - 1.88 in. x 100 ft.

  • Mfr # MF2100
  • Zoro # G904016135

product price: 
$
65.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MF2100
Zoro #
G904016135
UPC #
77922996315
Country of Origin
China

Description

Butyl Mastic Foil Tape - 1.88 in. x 100 ft.

Specialty butyl mastic foil tape, high tack, low VOC 17 mil aluminum mastic foil tape coated with a pressure-sensitive, modified butyl rubber adhesive. Provides an instant waterproof grip to a variety of surfaces and a full bond in 24 hours. Features a release liner for ease of use and has excellent flexibility with no cracking. LEED points contributor. Highly resistant to the effects of weather, UV, temperature, mold and mildew. Paintable. Excellent for use on sheet metal, duct board, flex duct, PVC coated duct, and duct wrap vapor barriers. Ideal for replacement applications and other general purpose duct joint and HVAC applications.

Features
  • Butyl Mastic Foil Tape - 1.88 in. x 100 ft.
Specifications
  • Dimension: 1 x 1 x 100 in.
  • Cube: 100
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.