Shop INTERTAPE
See all product information
Create Account
Double-Coated Tape, 2 mil (50.8um) UPVC, 2
- Mfr # Y256001255
- Zoro # G8843683
product price:Â
$
809.99
/pk of 96, $8.44/ea
Free Shipping & Returns
Key Features
Tape Color
White
Metric Tape Width
12 MM
Tape Backing Material
2 mil (50.8µ) UPVC
Tape Adhesive
Solvent Acrylic
Tape Core Diameter
6.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y256001255
- Zoro #
- G8843683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Metric Tape Width
- 12 MM
- Tape Core Diameter
- 6.25"
- Tape Length
- 55"
- Tape Width
- 0.47"
- Height
- 6.25
- Length
- 6.25
Details
- Item
- Double-Coated Tape
- Tape Color
- White
- Tape Backing Material
- 2 mil (50.8µ) UPVC
- Tape Adhesive
- Solvent Acrylic
- Application
- Fastening of nameplates, trophy, luggage tags, wooden trim, signs, etc. Fastening of decorative trims (e.g. PVC profile, stainless steel and plastic parts) and any application that requires the joining of two surfaces.
- Tape Elongation
- 150 (MD) / 120 (CD)
- Tape Adhesive Format
- 2
Description
Film Tape, Package Quantity 96