Shop INTEX RECREATION

See Me Sit Pool Riders 59570EP

  • Mfr # 59570EP
  • Zoro # G004026300

product price: 
$
27.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
59570EP
Zoro #
G004026300
UPC #
78257313433
Country of Origin
China

Description

  • See me sit pool riders
  • Smooth leg holes and back support
  • Handle with squeaker or balls
  • Ages 3 to 6, 50 lbs maximum weight
  • 10 gauge vinyl
  • 2 air chambers
  • Repair patch
  • New Dolphin, Frog and Bear assortment
  • 33" x 24"
  • Length: 9.75
  • Height: 17
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.