This item is Discontinued.

Inval America Inval America GCM-043 Kitchen Storage Cabinet Melamine; Laricina - White GCM-043

Inval America GCM-043 Kitchen Storage Cabinet Melamine; Laricina - White (Discontinued)

  • Mfr # GCM-043
  • Zoro # G604055250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCM-043
Zoro #
G604055250
UPC #
7707036526568
Country of Origin
China

Description

INVAL Microwave Storage Cabinet finished in Laricina-White laminates. Executed in solid composite wood, double laminated durable melamine which is stain, heat and scratch resistant. It features three doors which conceal ample storage space, as well as three drawers with slides for accessories. All doors & drawers have brushed metal handles. The unit sits on four casters, two of which are lockable to allow the cabinet to stay securely in place.

Specifications
  • Color: Laricina, White
  • Weight: 82.2 lbs
  • Dimension: 66.14 x 23.62 x 15.35 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.