This item is Discontinued.

Invzbl Air Purifier, 23-5/8"x23-5/8 N-Air

This item is Discontinued.

Invzbl

Air Purifier, 23-5/8"x23-5/8 (Discontinued)

Mfr # N-Air
Zoro # G208595633
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-Air
Zoro #
G208595633
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
23 5/8 in
Overall Depth
5 3/8 in
Power Cord Length
2 ft
Manufacturer Warranty Length
3 yr

Details

Item
Surface Mount Air Cleaner
Air Flow
202 cfm
Voltage
277V AC
Standards
CE, EPA Registered, RoHs, SGS, UL
Filter Efficiency
99.97 %
Includes
2 x 2 Ceiling Tile Plate
Weight
18.74 lb
Number of Speeds
1
Control Type
On/Off Switch
Filter Change Reminder
Change Filter
Primary Filter Type
HEPA
Mobility
Stationary
Use Location
Room
Housing Material
ABS, Polycarbonate
Energy Star Certified
No
Maximum Noise Level
40 dB
CADR Rating (Smoke)
375
Voice Activated
No
Wi-Fi Compatible
No
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Occupancy Sensor
Occupancy Sensor Not Included
Air Quality Sensor
Air Quality Sensor Not Included
CADR Rating (Pollen)
400
Noise Level
40 dB
Filters Included
HEPA (Primary)
Housing Color
White
Auto-Shutoff
No
Maximum Coverage Area
1,200 sq ft
Frequency
60/50 Hz
CADR Rating (Dust)
400
Amperage
0.2 A
Annual Energy Consumption
58.4 kWh
Filters Out
Bacteria, Formaldehyde, Fumes, Gases, Viruses, VOC
Wattage
20 W
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Cleaning Stages
5
Air Cleaning Method
Activated Carbon Adsorption, Ultraviolet Germicidal Irradiation, Particulate Filtration
Maximum Air Flow
202 cfm
Control Features
Auto Start
Filters Down To
0.3 micron
Housing Finish
Powder Coated
Air Cleaning Technology
Particulate Filtration, Active Carbon, UVC
AHAM Verified
No
Includes Filter
Air Filter Included
Primary Filter Performance Rating
MERV 17

Description

Air Purifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.