This item is Discontinued.

Iocrest IOCrest SY-ACC25045 4-Bay 2.5 - 3.5 in. Mounting Kit SY-ACC25045

This item is Discontinued.

Iocrest

IOCrest SY-ACC25045 4-Bay 2.5 - 3.5 in. Mounting Kit (Discontinued)

Mfr # SY-ACC25045
Zoro # G804030354
UPC # 810154010295
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-ACC25045
Zoro #
G804030354
UPC #
810154010295
Country of Origin
United States

Description

Easily mount upt to four 2.5" drives in 3.5" slots with this IOCrest 2.5" to 3.5" Mounting Kit. This sturdy aluminum adapter comes with mounting screws for easy setup.

Features
  • Durable aluminum frame
  • Adapts 2.5" Drives to 3.5"
  • Mounting Screws Included
  • Cooling Holes to Maintain Drive Temperature
  • Universal Fit for Maximum Compatibility
  • Stylish Dark Texture Finish
  • Can be Mounted Upside-Down
Contains:
  • 1x IOCrest 2.5 to 3.5" Mounting Kit
  • 1x Bag of 20x Mounting Screws
Specifications
  • Dimensions: 7.8" H x 2.7" W x 10.6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.