Shop IOCREST

SI-PEX40137 8 Port Non-RAID SATA III PCI-e x4 Controller Card - Dual SFF-8087 Interface Marvell 9215 Chipset

  • Mfr # SI-PEX40137
  • Zoro # G904044299

product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SI-PEX40137
Zoro #
G904044299
UPC #
857426008246
Country of Origin
United States

Description

The SI-PEX40137 8-Port PCI Express 2.0 SATA Controller Card adds 8 AHCI SATA III ports to a computer through a PCIe x4 or larger slot, delivering multiple internal 6Gbps connections for high-performance hard drives and Solid State Drives (SSDs).

The SI-PEX40137 uses two Marvell 9215 that can be used for embedded platform applications such as home NAS/media servers, DVR/NVR and set-top boxes, or vendors can develop their own software RAID boxes with FreeNAS.

Features
  • Using a ASM1806 PCIe bridge elimate the need for a Port Multiper when combining the Dual Marvell 9215 Chipset allowing to reach maximum bandwidth per port
  • Compliant with PCI-Ecpress Specification v2.0 and backwards compatible with PCI-E 1.x
  • Supports Communication Speeds: 6.0 Gbps, 3.0 Gbps, 1.5 Gbps
  • Support Native Command Queue, Support Hot plug and Hot Swap
  • Supports AHCI 1.0 programming interface registers for the SATA controller
Specifications
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.