This item is Discontinued.

This item is Discontinued.
Storcenter Px12 400R 12Tb (Discontinued)
Mfr #
35872
Zoro #
G2570159
UPC # 742709358722
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35872
- Zoro #
- G2570159
- UPC #
- 742709358722
- Country of Origin
- Unknown
Dimensions
- Height
- 3.5"
- Width
- 19"
- Depth
- 21.4"
Details
- Product Type
- Network Storage Server
- Operating System
- EMC LifeLine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.