This item is Discontinued.

This item is Discontinued.
IPCW WZD-H9 Wizard Halogen Bulb H9 12V 65W Ultra White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZD-H9
- Zoro #
- G803993247
- UPC #
- 844176024527
- Country of Origin
- China
Description
IPCW Bulbs add style and attitude to the look of your car. Available in a wide range of colors. you can match these bulbs to both your headlights and other accessory lights for a sleek. unified appearance. IPCW bulbs have a multitude of applications including turn signals. side marker lights. and parking lights. Bulbs are universal.FeaturesAdd style and attitude to the look of your car.Sleek. unified appearance.Multitude of applications available.Make - Bulb.Model - "Wizard" Halogen Bulb.Pair.H9 12V 65W.Color - Ultra White.Dimension - 4 x 4 x 3 in.Item Weight - 0.2 lbs.