This item is Discontinued.
This item is Discontinued.
Om Org 36Mmx54.8M Om, Pk24, 1.42" W x 54.8" L, Orange, Natural Rubber/Resin Adhesive, 24 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM3655
- Zoro #
- G1568056
- UPC #
- -
- Country of Origin
- United States
- Item
- Om Org 36Mmx54.8M Om,Pk24
- Tape Color
- Orange
- Material
- Fine Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 12
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Designed for masking fiberglass molds (gel-coating) and composites where either semi-permanent or paste wax release agents. For marine and other OEM (bus, truck, RV, automotive) paint applications.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.42"
- Tape Core Diameter
- 5.4"
- Diameter
- 5.4
Description
Tape Adhesive Format Single-Sided, Om Org 36Mmx54.8M Om,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.