This item is Discontinued.

No Product Image Available

This item is Discontinued.

Intertape

Stretch Wrap, 90 ga, Clear, Standard Duty (Discontinued)

Mfr # H12292000-V5
Zoro # G7301009
Country of Origin United States
Category Stretch Wrap
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H12292000-V5
Zoro #
G7301009
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3 in
Length - Stretch Wrap
5000 ft.
Width - Stretch Wrap
20"
Overall Length
5,000 ft
Overall Width
20 in
Wire Rope Length
5,000 ft
Length
5,000 ft

Details

Item
Stretch Wrap
Color
Clear
Gauge
90 ga
Material
LLDPE
Stretch Wrap Application
Standard Duty
Gauge - Stretch Wrap
90
Cling Type
1-Side
Item - Stretch Wrap
Stretch Wrap
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Opacity
Transparent
Min. Temperature
32 Degrees F
Anti-Static
No
Sheets per Roll
Continuous Roll
Handles Included
No
Stretch Wrap Film Grade
Machine Grade
Max. Temperature
95 Degrees F
Microns
23 micron
Temperature Range
32 Degrees to 95 Degrees F
Stretch Wrap Handle Type
No Handle
Sheets Per Roll
Continuous Roll
Shell Material
LLDPE

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets Per Roll Continuous Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.