Shop INTERTAPE
See all product information
Create Account
Orng Mask 12Mmx54.8M Om, Pk72, 0.47" W x 54.8" L, Orange, Natural Rubber/Resin Adhesive, 72 PK
- Mfr # ORANGE MASK
- Zoro # G8634313
product price:Â
$
283.99
/pk of 72, $3.94/ea
Sold in multiples of 5Â pks for
$1,419.95
Free Shipping & Returns
Key Features
Tape Color
Orange
Tape Length
54.8"
Tape Width
0.47"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORANGE MASK
- Zoro #
- G8634313
- UPC #
- -
- Country of Origin
- United States
- Item
- Orng Mask 12Mmx54.8M Om,Pk72
- Tape Color
- Orange
- Material
- Fine Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 12
- Type
- Paper Masking Tape
- Tape Application
- Designed for masking fiberglass molds (gel-coating) and composites where either semi-permanent or paste wax release agents. For marine and other OEM (bus, truck, RV, automotive) paint applications.
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 0.47"
- Tape Core Diameter
- 5.47"
- Diameter
- 5.47
Description
Orng Mask 12Mmx54.8M Om,Pk72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.