Shop INTERTAPE
See all product information
Create Account
Pf5 For .75X60Yd Ipg, Pk48, 0.75" W x 60" L, Florrdorng, Natural / Synthetic Rubber Adhesive, 48 PK
Mfr # PF5
Zoro # G8633954
product price:Â
$
530.99
/pk 48, $11.06/ea
Sold in multiples of 2 for $1,061.98
Free Shipping & Returns
Key Features
Tape Color
Florrdorng
Tape Length
60"
Tape Width
0.75"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF5
- Zoro #
- G8633954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 60"
- Tape Width
- 0.75"
Details
- Item
- Pf5 For .75X60Yd Ipg,Pk48
- Tape Color
- Florrdorng
- Material
- Kraft Flatback
- Tape Adhesive
- Natural / Synthetic Rubber
- Tape Elongation
- 3
- Standards
- ASTM D6123 , Type II
- Type
- Paper Flatback Tape
- Tape Application
- Ideal for shelf marking and temporary safety marking. Printable with standard flexographic inks.
Description
Pf5 For .75X60Yd Ipg,Pk48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.