Shop INTERTAPE
See all product information
Create Account
Ug Nat 18Mmx50M Ug, Pk48, 0.71" W x 50" L, Natural, Natural Rubber Adhesive, 48 PK
Mfr # UG1850
Zoro # G1570917
product price:Â
$
123.99
/pk of 48, $2.58/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
50"
Tape Width
0.71"
Material
Coarse Crepe Paper
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG1850
- Zoro #
- G1570917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 50"
- Tape Width
- 0.71"
- Tape Core Diameter
- 4.98"
- Diameter
- 4.98
Details
- Item
- Ug Nat 18Mmx50M Ug,Pk48
- Tape Color
- Natural
- Material
- Coarse Crepe Paper
- Tape Adhesive
- Natural Rubber
- Tape Elongation
- 14
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- For paint masking requiring adhesion to and removal from a variety of surfaces.
Description
Ug Nat 18Mmx50M Ug,Pk48, Number of Adhesive Sides 1, Package Quantity 48
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.