Shop IPOWER
See all product information
Create Account
16 in 3 Adjustable Speed Pedestal Stand Fan with fan cover
Mfr # HIFANXSTAND16CVR
Zoro # G705939299
product price:
$
44.15
/ea
Key Features
Height
6.44
Includes
16 Inch Standing Fan
Width
17.13
Length
7.87
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIFANXSTAND16CVR
- Zoro #
- G705939299
- UPC #
- 840166220382
- Country of Origin
- China
Dimensions
- Height
- 6.44
- Width
- 17.13
- Length
- 7.87
Details
- Includes
- 16 Inch Standing Fan
- Item
- 16″ 3 Adjustable Speed Pedestal Stand Fan with fan cover
- Color
- White
- Blade Material
- Steel
Description
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Adjustable Height: The height of this Pedestal Fan can fully adjustable from 42.5’’ to 49.2’’ to suit your needs. In addition, the heavy fan base can provide high stability during operation and prevent dangerous situations caused by tipping over.
* Superior Quality with Worry Free - Product comes with free Fan Dust Cover Net. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Adjustable Height: The height of this Pedestal Fan can fully adjustable from 42.5’’ to 49.2’’ to suit your needs. In addition, the heavy fan base can provide high stability during operation and prevent dangerous situations caused by tipping over.
* Superior Quality with Worry Free - Product comes with free Fan Dust Cover Net. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.