Shop IPOWER
Create Account
2-Pack Reptile Heater Guard, 2PK
- Mfr # PTLAMPCAGEMX2
- Zoro # G605939276
product price:Â
$
26.29
/pk of 2, $13.15/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTLAMPCAGEMX2
- Zoro #
- G605939276
- UPC #
- 840166244326
- Country of Origin
- China
Description
* Great quality materials: Net cage lampshade is made of high-quality heavy metal, nontoxic, odor-free, wear resistant and durable with efficient heat dissipation, sturdy and durable, guarantee years of usage
* Widely Application: Reptile Heating Protecting Shade can be used to hold bulb which height is below 6.5inch/16cm. Fit for various heating lamps, such as day lights, night lights, reptile lamps, heating lamp, ceramic light bulb, spotlight, etc
* Larger Size Allowing more Bulb Options: 5.5inch/14cm in diameter, 6.7inch/17cm in height, wider diameter could fit large power load heating light or other kinds of bulbs with bigger sizes, meanwhile fit the standard E26/E27 bulb socket
* Easy to install: Simply fix the cage body to the wall of lamp socket with screws in 4 reserved screw holes at the upper end; cage lid can be opened by pulling 2 coil spring and release the hooks from cage body. Quick access door for easy bulb changes. 5screws included
* Age range description: all life stages
* Widely Application: Reptile Heating Protecting Shade can be used to hold bulb which height is below 6.5inch/16cm. Fit for various heating lamps, such as day lights, night lights, reptile lamps, heating lamp, ceramic light bulb, spotlight, etc
* Larger Size Allowing more Bulb Options: 5.5inch/14cm in diameter, 6.7inch/17cm in height, wider diameter could fit large power load heating light or other kinds of bulbs with bigger sizes, meanwhile fit the standard E26/E27 bulb socket
* Easy to install: Simply fix the cage body to the wall of lamp socket with screws in 4 reserved screw holes at the upper end; cage lid can be opened by pulling 2 coil spring and release the hooks from cage body. Quick access door for easy bulb changes. 5screws included
* Age range description: all life stages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.