This product has been discontinued.
Ipower
600W HPS MH Cool Tube XL Set with Digital Timer (Discontinued)
Mfr # GLSETX600DHMCTXLDIGIT
Zoro # G105979260
Product Information
- Brand Ipower
- MFR # GLSETX600DHMCTXLDIGIT
- Zoro # G105979260
- UPC # 799441268710
- Country of Origin China
- Category Hydroponic Lighting
Description
* 600W Digital Dimmable Electronic Ballast: Support 120V/240V Input; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensure flicker free light
* 1 x 600W Super HPS Bulb 2100K; 1 x 600W MH Bulb 6000K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 7-day Digital Programmable Timer: Dual Outlets
* 6-inch Cool Tube Reflector with XL Wing: Up to 5' x 5' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* 1 x 600W Super HPS Bulb 2100K; 1 x 600W MH Bulb 6000K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 7-day Digital Programmable Timer: Dual Outlets
* 6-inch Cool Tube Reflector with XL Wing: Up to 5' x 5' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.