Clamp Lamp Light with 8.5 Inch Aluminum Reflector up to 150 Watt
- Mfr # HIWKLTCLAMPMSILWHT
- Zoro # G305979008
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIWKLTCLAMPMSILWHT
- Zoro #
- G305979008
- UPC #
- 840166207307
- Country of Origin
- China
Description
* Multifunction: can be used as a table lamp in your room, garages or art studios, a work light in photography and workshops, and even a growth light for indoor plants
* Scratch-resistant: the clamps of this light are covered with scratch-resistant sleeves that would not scratch your work surfaces. A convenient on/off switch located on the back of the light, 6 feet long power cord (white)
* Advantages: 8.5-inch adjustable aluminum reflector could provide precisely focus and high reflectivity light
* Specifications: E26 bakelite socket, suitable for max 150-Watt type A bulb
* Package include: 1-pack 150W 8.5 inch aluminum reflector clamp light (no bulb included)
* Power source type: Corded Electric
* Scratch-resistant: the clamps of this light are covered with scratch-resistant sleeves that would not scratch your work surfaces. A convenient on/off switch located on the back of the light, 6 feet long power cord (white)
* Advantages: 8.5-inch adjustable aluminum reflector could provide precisely focus and high reflectivity light
* Specifications: E26 bakelite socket, suitable for max 150-Watt type A bulb
* Package include: 1-pack 150W 8.5 inch aluminum reflector clamp light (no bulb included)
* Power source type: Corded Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.