This item is Discontinued.

This item is Discontinued.
XL 6'' Cool Tube Reflector with 26'' X 26''Extra Large Wing (Cool Tube XL Wing 2 in 1) (Discontinued)
Mfr #
GLCLTB6XL
Zoro #
G205946650
UPC # 610395731351
Country of Origin China
Category Hydroponic Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLCLTB6XL
- Zoro #
- G205946650
- UPC #
- 610395731351
- Country of Origin
- China
- Item
- XL 6'' Cool Tube Reflector with 26'' X 26''Extra Large Wing (Cool Tube XL Wing 2 in 1)
- Material
- Aluminum
- Color
- White
Description
* Air duct: 6'' Dimension: 29 x 26 x 8 in; up to 5' X 5' Light coverage; fits for 250W, 400W, 600W, 1000W HPS/ MH grow light system
* Built-in 15 feet heavy duty lamp cord with E39 ceramic mogul socket and standard hydroponic s-plug (Need to be used with iPower ballast)
* Painted White panels with 0. 4mm highly 95% reflective textured German aluminum, can intensify light and enlarge lighting area
* 6-inch Air Duct ensure air passes easily through both ends of the reflector for maximum inline air cooling and protect your plants from excessive heat
* Twice the power and efficiency of most other reflectors. Perfect for you to enlarge your grow area and harvest more!
* Built-in 15 feet heavy duty lamp cord with E39 ceramic mogul socket and standard hydroponic s-plug (Need to be used with iPower ballast)
* Painted White panels with 0. 4mm highly 95% reflective textured German aluminum, can intensify light and enlarge lighting area
* 6-inch Air Duct ensure air passes easily through both ends of the reflector for maximum inline air cooling and protect your plants from excessive heat
* Twice the power and efficiency of most other reflectors. Perfect for you to enlarge your grow area and harvest more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.