This item is Discontinued.

Iron Age Men's 8-Inch Work Boot, 6 1/2, Composite Toe, Low H, Brown, 6901 IA6901 6.5W

This item is Discontinued.

Iron Age

Men's 8-Inch Work Boot, 6 1/2, Composite Toe, Low H, Brown, 6901 (Discontinued)

Mfr # IA6901 6.5W
Zoro # G6294587
UPC # 690774391741
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA6901 6.5W
Zoro #
G6294587
UPC #
690774391741
Country of Origin
China
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
6901
Upper Boot Material
All Leather
Waterproof
Yes
Metatarsal System
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Insulation Type
None
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
For Outdoor Traction
No
Oil Resisting Sole
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Conductive
No
Footwear Closure Type
Lace Up
Waterproof Type
Full Bootie Membrane
Insulated
No
Non Metallic Upper
Yes
Footwear Style
High-Cut Work Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Insole System
Removable
Wide Toe Cap
No
Static Dissipative
No
Upper Material
Leather
Insole Technology
Removable
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.65
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.7
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 6901

Ratings & reviews