This item is Discontinued.
This item is Discontinued.
Men's 8-Inch Work Boot, 7 1/2, Composite Toe, Low H, Brown, 6901 (Discontinued)
Mfr #
IA6901 7.5M
Zoro #
G6294690
UPC # 690774391598
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA6901 7.5M
- Zoro #
- G6294690
- UPC #
- 690774391598
- Country of Origin
- China
Dimensions
- Size
- 7 1/2
- Width
- M
- Footwear Width
- M
- Height
- Low
- Heel Height
- 1/2 in
- Size (PRINT)
- 7 1/2
- Overall Height
- 8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 6901