This item is Discontinued.
This item is Discontinued.
Men's 8-Inch Work Boot, 7, Composite Toe, Low H, Brown, 6901 (Discontinued)
Mfr #
IA6901 7M
Zoro #
G6294709
UPC # 690774391581
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA6901 7M
- Zoro #
- G6294709
- UPC #
- 690774391581
- Country of Origin
- China
Dimensions
- Size
- 7
- Width
- M
- Footwear Width
- M
- Height
- Low
- Heel Height
- 1/2 in
- Size (PRINT)
- 7
- Overall Height
- 8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 6901
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.