This item is Discontinued.

Iron Age Men's 8-Inch Work Boot, 7, Composite Toe, Low H, Brown, 6901 IA6901 7W

This item is Discontinued.

Iron Age

Men's 8-Inch Work Boot, 7, Composite Toe, Low H, Brown, 6901 (Discontinued)

Mfr # IA6901 7W
Zoro # G6294578
UPC # 690774391758
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA6901 7W
Zoro #
G6294578
UPC #
690774391758
Country of Origin
China
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
6901
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Footwear Style
High-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insole System
Removable
Metatarsal System
No
Toe Shape
Round
Insulation Type
None
For Outdoor Traction
No
Ninety Degree Heel
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.70
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Waterproof Type
Full Bootie Membrane
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Insulated
No
Upper Material
Leather
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.7
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.65
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 6901

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.