Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 10 1/2 W

  • Mfr # IA5018
  • Zoro # G6621802

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6621802
UPC #
690774431706
Country of Origin
China

Dimensions

Footwear Width
W
Size
10 1/2
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
IA5018
Toe Shape
Round
Non-Marking Sole
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Textured and Siped
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Groundbreaker
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Insulated
No
Waterproof Type
None
Upper Material Description
Leather
Ninety Degree Heel
No
Liner Material
Nylon
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Upper Boot Material
All Leather
Standards
ASTM F2413
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
1000 Degrees F
Conductive
No
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
Insulation Type
None
Completely Non Metallic
No
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Construction
Cemented
Toe Cap Material
Steel
Metatarsal Guard System
CushGuard FlexMet
Style Family
Chelsea Boot
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Closure
Slip On
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews