Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 11 1/2 M

  • Mfr # IA5018
  • Zoro # G6631060

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6631060
UPC #
690774431591
Country of Origin
China

Dimensions

Footwear Width
M
Size
11 1/2
Heel Height
1/2 in
Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Max. Heat Rating
1000 Degrees F
Non Metallic Upper
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Insulated
No
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insulation Type
None
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Midsole Material
EVA
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Completely Non Metallic
No
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Upper Material Description
Leather
Toe Shape
Round
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Last Number or Name
Groundbreaker
Style Number
IA5018
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
1,000 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Chelsea Boot
Toe Cap Material
Steel
Closure
Slip On
Maximum Heat Rating (PRINT)
1,000 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Heel Definition
Flat Heel
Includes Shank
No
Metatarsal Guard Location
Internal

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews

Explore more products