Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 11 1/2 W

  • Mfr # IA5018
  • Zoro # G6629557

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6629557
UPC #
690774431720
Country of Origin
China

Dimensions

Footwear Width
W
Size
11 1/2
Heel Height
1/2 in
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Insulated
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
None
Standards
ASTM F2413
Toe Shape
Round
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Non Metallic Upper
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
1000 Degrees F
Removable Insole
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Last Number or Name
Groundbreaker
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Metatarsal System
CushGuard
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Conductive
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
IA5018
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Closure
Slip On
Maximum Heat Rating
1,000 Degrees F
Construction
Cemented
Style Family
Chelsea Boot
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews