Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 11 M

  • Mfr # IA5018
  • Zoro # G6630869

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6630869
UPC #
690774431584
Country of Origin
China

Dimensions

Footwear Width
M
Size
11
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Cemented
Insulated
No
Standards
ASTM F2413
Last Number or Name
Groundbreaker
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Style Number
IA5018
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
1000 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insole System
Removable
Static Dissipative
No
Non Metallic Upper
No
Midsole Material
EVA
Metatarsal System
CushGuard
For Outdoor Traction
Yes
Conductive
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Maximum Heat Rating
1,000 Degrees F
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
1,000 Degrees F
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.