Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 12 M

  • Mfr # IA5018
  • Zoro # G6621890

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6621890
UPC #
690774431607
Country of Origin
China

Dimensions

Footwear Width
M
Size
12
Heel Height
1/2 in
Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
12

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11
Non Metallic Upper
No
Last Number or Name
Groundbreaker
Liner Material
Nylon
Static Dissipative
No
Insole System
Removable
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
1000 Degrees F
Standards
ASTM F2413
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Upper Boot Material
All Leather
Toe Shape
Round
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Removable Insole
Yes
For Outdoor Traction
Yes
Style Number
IA5018
Metatarsal System
CushGuard
Conductive
No
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Toe Cap Material
Steel
Maximum Heat Rating
1,000 Degrees F
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Construction
Cemented
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
1,000 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
No
Heel Definition
Flat Heel
Metatarsal Guard Location
Internal

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.