Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 12 W

  • Mfr # IA5018
  • Zoro # G6614863

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6614863
UPC #
690774431737
Country of Origin
China

Dimensions

Footwear Width
W
Size
12
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
12

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Standards
ASTM F2413
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Completely Non Metallic
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
1000 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Last Number or Name
Groundbreaker
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Style Number
IA5018
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.80
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
CushGuard
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Shank Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Chelsea Boot
Closure
Slip On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
1,000 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Includes Metatarsal Guard
Yes
Heel Definition
Flat Heel
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.