Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 13 W

  • Mfr # IA5018
  • Zoro # G6616780

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6616780
UPC #
690774431744
Country of Origin
China

Dimensions

Footwear Width
W
Size
13
Heel Height
1/2 in
Height
6 in
Width
W
Size (PRINT)
13
Overall Height
6 in

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Liner Material
Nylon
Insulated
No
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.42
Oil Resisting Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
1000 Degrees F
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
CushGuard
Footwear Construction Type
Cemented
Waterproof Type
None
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Upper Material Description
Leather
Non Metallic Upper
No
Toe Shape
Round
Last Number or Name
Groundbreaker
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
Style Number
IA5018
Insole System
Removable
Midsole Material
EVA
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Chelsea Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
1,000 Degrees F
Metatarsal Guard System
CushGuard FlexMet
All-Leather Upper
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
1,000 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Metatarsal Guard Location
Internal
Includes Shank
No
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.