Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 9 1/2 W

  • Mfr # IA5018
  • Zoro # G6618217

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6618217
UPC #
690774431683
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11
Style Number
IA5018
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Wide Toe Cap
No
Last Number or Name
Groundbreaker
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insole System
Removable
Non Metallic Upper
No
Upper Material Description
Leather
Midsole Material
EVA
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Metatarsal System
CushGuard
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Conductive
No
Completely Non Metallic
No
Max. Heat Rating
1000 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Puncture Resistant Insole
No
Insulation Type
None
Toe Shape
Round
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Slip On
Maximum Heat Rating
1,000 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Style Family
Chelsea Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
1,000 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Includes Shank
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews