Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 9 M

  • Mfr # IA5018
  • Zoro # G6610718

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6610718
UPC #
690774431546
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Leather
Toe Shape
Round
Chemical Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Last Number or Name
Groundbreaker
Insole System
Removable
Predominant Footwear Color
Black
Midsole Material
EVA
For Outdoor Traction
Yes
Completely Non Metallic
No
Insulation Type
None
Liner Material
Nylon
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Oil Resisting Sole
Yes
Style Number
IA5018
Waterproof Type
None
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Max. Heat Rating
1000 Degrees F
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
1,000 Degrees F
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Construction
Cemented
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Metatarsal Guard System
CushGuard FlexMet
Style Family
Chelsea Boot
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
1,000 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
No
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products