Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 9 W

  • Mfr # IA5018
  • Zoro # G6607102

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6607102
UPC #
690774431676
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Chain Saw Cut Resistant
No
Style Number
IA5018
Upper Material Description
Leather
Insole System
Removable
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Insulated
No
Ninety Degree Heel
No
Metatarsal System
CushGuard
Static Dissipative
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Last Number or Name
Groundbreaker
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Max. Heat Rating
1000 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Wide Toe Cap
No
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Chelsea Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Heel Definition
Flat Heel
Includes Shank
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.