Shop IRON AGE

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4480366

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4480366
UPC #
690774118416
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Footwear Sole Pattern
Cleated
Non-Marking Sole
No
Midsole Material
EVA
Standards
ASTM F2413
Static Dissipative
No
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Conductive
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.96
Completely Non Metallic
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Construction Type
Cemented
Removable Insole
Yes
ASTM Footwear Class
ASTM F2413, EH
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.96
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews