Shop IRON AGE

Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460043

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460043
UPC #
690774186453
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Cleated
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.54
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Insole System
EVA
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Footwear Shank Type
Steel
Midsole Material
EVA
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.15
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Completely Non Metallic
No
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Series
IA5150
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.15
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.54
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tailex
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA5150

Ratings & reviews