This item is Discontinued.

Iron Age IA0120-1, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10 1/2, M, IA0120-1 IA0120-1

This item is Discontinued.

Iron Age

IA0120-1, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10 1/2, M, IA0120-1 (Discontinued)

Mfr # IA0120-1
Zoro # G3900379
UPC # 690774327597
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0120-1
Zoro #
G3900379
UPC #
690774327597
Country of Origin
China
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
IA0120-1
Upper Boot Material
All Leather
Series
IA0120-1
Waterproof
No
Insole System
Removable
Electrical Hazard Rated
Yes
Max. Heat Rating
1000 Degrees F
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.98
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Insulation Type
None
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Last Number or Name
IA0120-1
Midsole Material
Rubber
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lugged
CSA Footwear Standard
Not Specified
Footwear Style
High-Cut Work Boot
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Puncture Resistant Insole
No
Static Dissipative
No
Waterproof Type
None
Toe Shape
Round
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Material
Leather
Slip Resistant
Yes
Construction
Cemented
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Insole Technology
Removable
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.98
Slip-Resistance Value - Mark II - Wet
0.79
Toe Cap Material
Composite
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - Mark II - Oily
0.35
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Shank
No
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews