This item is Discontinued.

Iron Age IA0120-1, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10 1/2, W, IA0120-1 IA0120-1

This item is Discontinued.

Iron Age

IA0120-1, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10 1/2, W, IA0120-1 (Discontinued)

Mfr # IA0120-1
Zoro # G3900552
UPC # 690774327764
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0120-1
Zoro #
G3900552
UPC #
690774327764
Country of Origin
China
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
IA0120-1
Upper Boot Material
All Leather
Series
IA0120-1
Waterproof
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Waterproof Type
None
Static Dissipative
No
Footwear Sole Pattern
Lugged
Chemical Resisting Sole
Yes
Toe Shape
Round
Insulation Type
None
Metal Chip Resisting Sole
Yes
Max. Heat Rating
1000 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
IA0120-1
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Removable Insole
Yes
Puncture Resistant Insole
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Insole System
Removable
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Standards
ASTM F2413
Non Metallic Upper
No
Midsole Material
Rubber
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Footwear Style
High-Cut Work Boot
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Liner Material
Mesh, Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Heat Resistant
No
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.79
Slip-Resistance Value - Mark II - Oily
0.35
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.98
Style Family
8-Inch Work Boot
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
1,000 Degrees F
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
1,000 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Metatarsal Guard
Yes
Includes Shank
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews