Shop IRON AGE

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4501901

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4501901
UPC #
690774118409
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Upper Material Description
Leather
ASTM Footwear Class
ASTM F2413, EH
Non-Marking Sole
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Completely Non Metallic
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Insulated
No
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.96
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.25
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5002

Ratings & reviews