Shop IRON AGE

Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460113

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460113
UPC #
690774186880
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Liner Material
Tailex
Insole System
EVA
Metatarsal Guard
No
Shank Material
Steel
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.73
Mark II Slip Test Results- Dairy Tile Wet
0.54
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Wide Toe Cap
No
Insulated
No
Standards
ASTM F2413
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.15
Conductive
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Ninety Degree Heel
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
IA5150
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Toe Cap Material
Steel
Insole Material
EVA
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.54
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.15
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tailex
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5150

Ratings & reviews