Shop IRON AGE

Women's 6-Inch Work Boot, 10, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5907069

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5907069
UPC #
690774188396
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Leather
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.94
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Removable Insole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.68
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.88
Footwear Sole Pattern
Siped
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Shank Material
Steel
Chemical Resisting Sole
Yes
Static Dissipative
No
Insulation Type
None
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily
0.68
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Maximum Heat Rating
200 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.