Shop IRON AGE

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4501761

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4501761
UPC #
690774118744
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Footwear Shank Type
Plastic
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Dry
0.96
Chemical Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Outsole Material
Rubber
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Insulated
No
Footwear Sole Pattern
Cleated
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.25
Shank Material
Plastic
ASTM Footwear Class
ASTM F2413, EH
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.96
Closure
Lace Up
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews