Shop IRON AGE

Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4504437

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4504437
UPC #
690774125032
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Static Dissipative
No
Standards
ASTM F2413
Insole System
EVA
Electrical Hazard Rated
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Footwear Shank Type
Steel
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
External
Oil Resisting Sole
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.36
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Wide Toe Cap
No
Conductive
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
Upper Boot Material
All Leather
Insulated
No
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
IA5016
Heat Resistant
No
Metatarsal Guard Style
External
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.36
Construction
Welted
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
For Outdoor Traction
Yes
Toe Shape
Round
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews