Shop IRON AGE

Women's 6-Inch Work Boot, 11, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5908590

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
W
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5908590
UPC #
690774188266
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Sole Pattern
Siped
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Conductive
No
Footwear Construction Type
Cemented
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Metatarsal Guard
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.68
Ninety Degree Heel
No
Waterproof Type
Bootie
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Shank Type
None
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.88
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.67
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.