Shop IRON AGE

Women's 6-Inch Work Boot, 11, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5921078

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5921078
UPC #
690774188419
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Max. Heat Rating
200 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bootie
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Chemical Resisting Sole
Yes
Static Dissipative
No
Outsole Material
Rubber
Completely Non Metallic
No
Conductive
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Footwear Style
Mid-Cut Work Boot
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.88
Wide Toe Cap
No
Insulated
No
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Shank Material
Steel
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.88
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.